Motion
4CMB4-B-E
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 1/2 in Push-On Hose Barb, 300 psi psi, 1/2 in Body Size, Silicone Seal
MI ITEM #02153247
MFR #4CMB4-B-E
Price$42.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 1/2 in Push-On Hose Barb, 300 psi psi, 1/2 in Body Size, Silicone Seal
MI ITEM #02153247
MFR #4CMB4-B-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.98/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Length
    3.12 in
  • Weight
    0.500 lbs

Details

  • Application
    Hydraulic, Injection Mold Cooling
  • Body Material
    Brass
  • Burst Pressure
    4900 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in Push-On Hose Barb
  • Hose Connection Type
    Push-On Hose Barb
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Silicone
  • Standard Interchange
    Mold Coolant Interchange
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Valve Type
    Unvalved
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
4CMB4-B-E COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought