Motion
2CMF1-B-E
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 1/8 in NPTF, 1/8 – 27 Female Thread, 1/4 in Body Size, Silicone Seal
MI ITEM #02153249
MFR #2CMF1-B-E
Price$11.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 1/8 in NPTF, 1/8 – 27 Female Thread, 1/4 in Body Size, Silicone Seal
MI ITEM #02153249
MFR #2CMF1-B-E

Mfr description
2CMF1-B-E COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.02/each

Specifications

Dimensions

  • Actual Thread Size
    1/8 – 27 NPTF
  • Body Size
    1/4 in
  • Hex
    0.56 in
  • Length
    1.35 in
  • Weight
    0.080 lbs

Details

  • Actual Burst Pressure
    10000 psi w/ Brass Plug; 10700 psi w/ Steel Plug
  • Application
    Hydraulic, Injection Mold Cooling
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    1/8 in NPTF, 1/8 – 27 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Silicone
  • Standard Interchange
    Mold Coolant Interchange
  • Thread Hose I.D. Tube O.D.
    1/8 in
  • Valve Type
    Unvalved

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)