Motion
3CMF2-B-E
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 1/4 in NPTF, 1/4 – 18 Female Thread, 3/8 in Body Size, Silicone Seal
Mi Item #02153251
MFR #3CMF2-B-E
Price$17.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 1/4 in NPTF, 1/4 – 18 Female Thread, 3/8 in Body Size, Silicone Seal
Mi Item #02153251
MFR #3CMF2-B-E

Mfr description
3CMF2-B-E COUPLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.29/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    3/8 in
  • Hex
    0.75 in
  • Length
    1.84 in
  • Weight
    0.210 lbs

Details

  • Actual Burst Pressure
    14500 psi w/ Brass Plug; 14200 psi w/ Steel Plug
  • Application
    Hydraulic, Injection Mold Cooling
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Silicone
  • Standard Interchange
    Mold Coolant Interchange
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Unvalved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)