Motion
2CM4B2-B
CM-Series Mold Coolant Interchange Socket - Brass Body Material, 1/4 in Push-On Hose Barb - 45°, 1/4 in Body Size, Silicone Seal
MI ITEM #02153258
MFR #2CM4B2-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Socket - Brass Body Material, 1/4 in Push-On Hose Barb - 45°, 1/4 in Body Size, Silicone Seal
MI ITEM #02153258
MFR #2CM4B2-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2CM4B2-B COUPLER

Specifications

  • Application
    Hydraulic, Injection Mold Cooling
  • Coupling Component
    Socket
  • Hose Connection Type
    Push-On Hose Barb - 45°
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Body Material
    Brass
  • Seal Material
    Silicone
  • Description Keyword
    1/4 in Push-On Hose Barb - 45°
  • Body Size
    1/4 in
  • Length
    2.86 in
  • Actual Burst Pressure
    6000 psi w/ Brass Plug; 6100 psi w/ Steel Plug
  • Standard Interchange
    Mold Coolant Interchange
  • Weight
    0.140 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text