Motion
2CM9B2-B
CM-Series Mold Coolant Interchange Socket - Brass Body Material, 1/4 in Push-On Hose Barb - 90°, 1/4 in Body Size, Silicone Seal
Mi Item #02153288
MFR #2CM9B2-B
Price$27.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Socket - Brass Body Material, 1/4 in Push-On Hose Barb - 90°, 1/4 in Body Size, Silicone Seal
Mi Item #02153288
MFR #2CM9B2-B

Mfr description
2CM9B2-B COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.62/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Length
    2.07 in
  • Weight
    0.140 lbs

Details

  • Actual Burst Pressure
    6000 psi w/ Brass Plug; 6100 psi w/ Steel Plug
  • Application
    Hydraulic, Injection Mold Cooling
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    1/4 in Push-On Hose Barb - 90°
  • Hose Connection Type
    Push-On Hose Barb - 90°
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Silicone
  • Standard Interchange
    Mold Coolant Interchange
  • Thread Hose I.D. Tube O.D.
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)