Motion
3CM9S3-B-E
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 3/8 in Hose Barb - 90°, 3/8 in Body Size, Silicone Seal
MI ITEM #02153299
MFR #3CM9S3-B-E
Your Price$24.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Socket - Brass Body Material, Unvalved, 3/8 in Hose Barb - 90°, 3/8 in Body Size, Silicone Seal
MI ITEM #02153299
MFR #3CM9S3-B-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.79/each(List $28.51)

Overview

Mfr description
3CM9S3-B-E COUPLER

Specifications

  • Application
    Hydraulic, Injection Mold Cooling
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb - 90°
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Seal Material
    Silicone
  • Description Keyword
    3/8 in Hose Barb - 90°
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    3/8 in
  • Length
    2.84 in
  • Actual Burst Pressure
    14500 psi w/ Brass Plug; 14200 psi w/ Steel Plug
  • Standard Interchange
    Mold Coolant Interchange
  • Weight
    0.410 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text