Motion
CM3F2-B
CM-Series Mold Coolant Interchange Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 300 psi psi, 3/8 in Body Size, Silicone Seal
MI ITEM #02153317
MFR #CM3F2-B
Your Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Mold Coolant Interchange Plug - Brass Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 300 psi psi, 3/8 in Body Size, Silicone Seal
MI ITEM #02153317
MFR #CM3F2-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.50/each(List $2.88)

Overview

Mfr description
CM3F2-B NIPPLE

Specifications

  • Application
    Hydraulic, Injection Mold Cooling
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 18 NPTF
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Seal Material
    Silicone
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    3/8 in
  • Hex
    0.63 in
  • Length
    1.34 in
  • Actual Burst Pressure
    6700 psi w/ Valved Socket; 14500 psi w/ Unvalved Socket
  • Standard Interchange
    Mold Coolant Interchange
  • Weight
    0.116 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text