Motion
1404-16-08
1404-16-08 ADAPTER STRAIGHT MP-FPS
MI ITEM #02157758
MFR #1404-16-08
Your Price$22.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1404-16-08 ADAPTER STRAIGHT MP-FPS
MI ITEM #02157758
MFR #1404-16-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.71/each(List $36.24)

Overview

Mfr description
1404-16-08 ADAPTER STRAIGHT MP-FPS

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Swivel
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to NPTF
  • End 1 Size
    1 in, 1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1 in, 1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (NPTF) 1–11-1/2
  • End 2 Size Type
    1 NPTF
  • Material
    Steel
  • Weight
    0.41 lbs
  • Description Keyword
    1/2 in Female Pipe Swivel x 1 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    1404
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text