Motion
2504-06-04-FG
2504-06-04-FG 6MJ-4MJ 45FG
MI ITEM #02157777
MFR #2504-06-04-FG
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2504-06-04-FG 6MJ-4MJ 45FG
MI ITEM #02157777
MFR #2504-06-04-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.53/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Size Type
    1/4 JIC 37°, 3/8 JIC 37°
  • End 2 Size
    1/4 in, 3/8 in
  • End 2 Size Type
    1/4 JIC 37°, 3/8 JIC 37°
  • Weight
    0.07 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/8 in Male JIC 37° Flare x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2504

Overview

Mfr description
2504-06-04-FG 6MJ-4MJ 45FG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text