Motion
2504-12-12-FG
2504-12-12-FG 12MJ-12MJ 45FG
Mi Item #02157778
MFR #2504-12-12-FG
Price$63.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2504-12-12-FG 12MJ-12MJ 45FG
Mi Item #02157778
MFR #2504-12-12-FG

Mfr description
2504-12-12-FG 12MJ-12MJ 45FG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.96/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 JIC 37°
  • Weight
    0.42 lbs

Details

  • Adapter Type
    45° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to JIC 37° Flare
  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 1-1/16–12
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)