Overview
Mfr description
2505-10-08-FG MJ-FP 45D
Specifications
- Adapter Type45° Elbow
- End 1 StyleFemale Pipe, Male JIC
- End 1 Size1/2 in, 5/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/2-14 NPTF, 7/8-14 UNF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Size1/2 in, 5/8 in
- End 2 Thread1/2-14 NPTF, 7/8-14 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2505
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data