Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
- End 3 Size3/8 in;1/2 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Thread3/8-18 NPTF
- End 3 StyleFemale Pipe, Male JIC
- End 3 Thread3/8-18 NPTF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2609