Motion
2610-04-04-06
2610-04-04-06
MI ITEM #02157797
MFR #2610-04-04-06
Price$51.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2610-04-04-06
MI ITEM #02157797
MFR #2610-04-04-06

Mfr description
2610-04-04-06 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.42/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in
  • End 3 Size
    3/8 in;1/4 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1/4-18 NPTF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1/4-18 NPTF
  • End 3 Style
    Male JIC, Male Pipe
  • End 3 Thread
    9/16-18 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2610

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)