Overview
Mfr description
2610-08-08-10-FG MP-MP-MJ TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Male Pipe
- End 1 Size1/2 in, 5/8 in
- End 1 Thread1/2-14 NPTF
- End 2 StyleMale JIC, Male Pipe
- End 2 Size1/2 in, 5/8 in
- End 2 Thread1/2-14 NPTF
- MaterialSteel
- End 3 Size5/8 in;1/2 in
- End 3 StyleMale JIC, Male Pipe
- End 3 Thread7/8-14 UNF
- End 4 StyleNot Applicable
- Series2610
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data