Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 2 Size1/4 in, 3/8 in
- End 3 Size3/8 in;1/4 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe, Male JIC
- End 1 Thread1/4-18 NPTF
- End 2 StyleFemale Pipe, Male JIC
- End 2 Thread1/4-18 NPTF
- End 3 StyleFemale Pipe, Male JIC
- End 3 Thread9/16-18 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2612
Overview
Mfr description
2612-04-04-06-FG FP-FP-MJ TEE