Motion
2703-20-20-20-FG

BRENNAN INDUSTRIES INC
2703-20-20-20-FG

Bulkhead Tee - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare
MI ITEM #02157811
MFR #2703-20-20-20-FG
Your Price$150.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2703-20-20-20-FG

Bulkhead Tee - 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare
MI ITEM #02157811
MFR #2703-20-20-20-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.49/each(List $207.68)

Overview

Mfr description
2703-20-20-20-FG BRANCH TEE BLKHEAD

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male JIC, Male JIC Bulkhead
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    1-5/8-12 UN
  • End 2 Style
    Male JIC Bulkhead, Male JIC
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    1-5/8-12 UN
  • End 3 Style
    Male JIC Bulkhead, Male JIC
  • End 3 Size
    1-1/4 in
  • End 3 Thread
    1-5/8-12 UN
  • Material
    Steel
  • Description Keyword
    1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare x 1-1/4 in Male JIC 37° Flare
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    2703
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text