Motion
6502-10-08
6502-10-08 ADAPTER
MI ITEM #02157833
MFR #6502-10-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6502-10-08 ADAPTER
MI ITEM #02157833
MFR #6502-10-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6502-10-08 ADAPTER

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female JIC Swivel, Male JIC
  • End 1 Size
    1/2 in, 5/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    3/4-16 UNF, 7/8-14 UNF
  • End 2 Style
    Female JIC Swivel, Male JIC
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Thread
    3/4-16 UNF, 7/8-14 UNF
  • Material
    Steel
  • Weight
    0.01 lbs
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6502
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text