Motion
6803-06-06-04-NWO-FG

BRENNAN INDUSTRIES INC
6803-06-06-04-NWO-FG

Tee - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 1/4 in Male Adjustable O-Ring Boss
MI ITEM #02157837
MFR #6803-06-06-04-NWO-FG
Price$4.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6803-06-06-04-NWO-FG

Tee - 3/8 in Male JIC 37° Flare x 3/8 in Male JIC 37° Flare x 1/4 in Male Adjustable O-Ring Boss
MI ITEM #02157837
MFR #6803-06-06-04-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.62/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in
  • End 3 Size
    1/4 in;3/8 in
  • Weight
    0.14 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 3 Thread
    7/16-20 UNF
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6803

Overview

Mfr description
6803-06-06-04-NWO-FG MJ-MJ-M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text