Motion
E-Z C108

E Z Lok
E-Z C108

Thread Inserts Adhesive Thread-Locking Insert Thread Repair Kit, Smallest Internal Thread Size: #10-24
Mi Item #02158311
MFR #E-Z C108
Price$172.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

E Z Lok
E-Z C108

Thread Inserts Adhesive Thread-Locking Insert Thread Repair Kit, Smallest Internal Thread Size: #10-24
Mi Item #02158311
MFR #E-Z C108

Mfr description
EZ-C108 THREAD REPAIR KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.59/each

Specifications

Dimensions

  • External Thread Size
    1/2–13 in, 3/4–10 in, 3/8–16 in, 7/16 – 14, 9/16–12 in
  • Internal Thread Size
    1/2 – 13, 1/4 – 20, 3/8 – 16, 5/16 – 18
  • Largest Internal Thread Size
    1/2 – 13
  • Smallest Internal Thread Size
    #10 – 24

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Number of Inserts
    46
  • Thread Insert Type
    Adhesive Thread-Locking Insert
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)