Motion
81470 FINESSE-IT NATURAL BUFFING PAD 3"

3M
81470 FINESSE-IT NATURAL BUFFING PAD 3"

3M™ Finesse-it™ Natural Buffing Pad 81470, 3 in, 50 per case
Mi Item #02158695
MFR #81470 FINESSE-IT NATURAL BUFFING PAD 3"
Price$25.34/pd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
81470 FINESSE-IT NATURAL BUFFING PAD 3"

3M™ Finesse-it™ Natural Buffing Pad 81470, 3 in, 50 per case
Mi Item #02158695
MFR #81470 FINESSE-IT NATURAL BUFFING PAD 3"

Mfr description
81470 FINESSE-IT NATURAL BUFFING PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides the most aggressive cutting action in the Finesse-it line for fast removal of sanding scratches in conjunction with 3M™Finesse-it™ polishes
  • Dense natural pile conforms to contours for even finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.34/pd

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Pile Height
    20 mm

Details

  • Color
    White
  • Manufacturer Stock Number
    60980014298
  • Manufacturer Upc Number
    00051144814701
  • Mounting Type
    Hook & Loop
  • Pad Material
    Lambswool
  • UPC_NO
    00051144814701
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)