Motion
08764 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1-1/2"XNH A CRS

3M
08764 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1-1/2"XNH A CRS

Scotch-Brite® Roloc™ Quick Change Disc - 1.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02158696
MFR #08764 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1-1/2"XNH A CRS
Price$2.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08764 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1-1/2"XNH A CRS

Scotch-Brite® Roloc™ Quick Change Disc - 1.5000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #02158696
MFR #08764 SCOTCH-BRITE ROLOC SURFACE CONDITIONING DISC TR 1-1/2"XNH A CRS

Mfr description
08764 SCOTCH-BRITE ROLOC SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.54/each

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in
  • Overall Diameter
    1.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Cleaning, Blending, Deburring, Refining
  • Attachment Method
    TR
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500037454
  • Manufacturer Upc Number
    00048011087641
  • Material Application
    Sanding, Finishing, Coating Removal, Blending, Rust Removal, Intermediate Sanding, Refining, Light Grinding, General Purpose Sanding, Paint Preparation, Light Deburring
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change Roloc™ TR
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011087641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)