Specifications
Dimensions
- End 1 Size1-1/4 in
- End 1 Size Type1-1/4 FFOR, 1 ORB
- End 2 Size1 in
- End 2 Size Type1-1/4 FFOR, 1 ORB
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeO-Ring Boss to Flat Face O-Ring, Flat Face O-Ring to O-Ring Boss
- Description Keyword1-1/4 in Male Flat Face O-Ring x 1 in Male O-Ring Boss
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1-11/16–12
- End 2 StyleMale O-Ring Boss
- End 2 Thread(SAE) 1-5/16–12
- MaterialSteel