Overview
Mfr description
FF2000T2424S FITTING
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Pipe Rigid
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1-1/2 in
- End 1 Thread(NPTF) 1-1/2–11-1/2
- End 2 StyleMale Pipe Rigid
- End 2 Size1-1/2 in
- End 1 Size Type1-1/2 NPTF
- End 2 Thread(NPTF) 1-1/2–11-1/2
- End 2 Size Type1-1/2 NPTF
- MaterialSteel
- Description Keyword1-1/2 in Male Pipe Rigid x 1-1/2 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data