Motion
TL32XL037-1108  DYNA-SYNC SPKT

DODGE
TL32XL037-1108 DYNA-SYNC SPKT

113021 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 32 Tooth, 0.3750 in Belt Width
Mi Item #02158780
MFR #TL32XL037-1108 DYNA-SYNC SPKT
Price$71.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL32XL037-1108 DYNA-SYNC SPKT

113021 Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 32 Tooth, 0.3750 in Belt Width
Mi Item #02158780
MFR #TL32XL037-1108 DYNA-SYNC SPKT

Mfr description
TL32XL037 113021 SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.01/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bushing Bore Range
    1/2 to 1-1/8 in
  • Hub Diameter
    2.02 in
  • Length Through Bore
    0.88 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    2.0370 in
  • Weight
    0.34 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1108
  • Number Of Hubs
    1
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    782475656226
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)