Motion
OSNW 34 X 5-15/16

SKF
OSNW 34 X 5-15/16

Adapter Sleeve - 5.9375 in Bore Dia.
Mi Item #02158839
MFR #OSNW 34 X 5-15/16
Price$1,572.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OSNW 34 X 5-15/16

Adapter Sleeve - 5.9375 in Bore Dia.
Mi Item #02158839
MFR #OSNW 34 X 5-15/16

Mfr description
OSNW 34 X 5-15/16 HYD ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,572.33/each

Specifications

Dimensions

  • Bore Diameter
    5.9375 in
  • Lock Nut Outside Diameter
    6.1300 in
  • Overall Width
    4.8370 in
  • Weight
    18.85 lbs

Details

  • Compatible Bearing Number
    22234
  • Country of Origin
    US
  • Includes
    Spacer Ring (SR222342CS5)
  • Lock Nut Number
    AN34
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    OSNW
  • Taper
    1:12
  • UPC_NO
    7316577663092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)