Motion
DTR-30
JIC Drip Tray Type Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 35.00 in Length, 23.50 in Width, 22.00 in Height
MI ITEM #02158892
MFR #DTR-30
List Price$1,303.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Drip Tray Type Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 35.00 in Length, 23.50 in Width, 22.00 in Height
MI ITEM #02158892
MFR #DTR-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,303.20/each for your price

Overview

Mfr description
DTR-30 RESERVOIR
  • Weld Riser with Filler/ Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • One Endcover with seal
  • 3/4" NPT drain below endcover in bottom of reservoir
  • Baffle with cutouts
  • Interior and exterior treated with a rust preventative oilcoating, shipped unprimed
  • Bottom is sloped towards endcover/drain
  • Leg height is 6" with two 11/16" dia. mounting holes on eachside
  • Material is Pickled and Oiled steel
  • All accessories are shipped loose inside of reservoir

Specifications

  • Reservoir Series
    (JIC) Design - Drip Tray
  • Reservoir Capacity
    30 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Overall Length
    35.00 in
  • Overall Width
    23.50 in
  • Overall Height
    22.00 in
  • Drain Port Size
    3/4 NPT
  • Mounting Hole Diameter
    11/16 in
  • Top Plate Thickness
    7 ga
  • End Plate Thickness
    7 ga
  • End Access Cover Size
    14.00 in
  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Leg Height
    6.00 in
  • Lip Height
    2.00 in
  • Weight
    215 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text