Motion
JA-A QD

DODGE
JA-A QD

Weld-On QD Bushing Hub - Fits JA Bushings, 0.5000 to 1.2500 in Shaft Sizes, Steel Material
MI ITEM #02159166
MFR #JA-A QD
Price$82.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JA-A QD

Weld-On QD Bushing Hub - Fits JA Bushings, 0.5000 to 1.2500 in Shaft Sizes, Steel Material
MI ITEM #02159166
MFR #JA-A QD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.95/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.6600 in
  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Bushing Size
    JA
  • Outside Diameter  
    2.2500 in
  • Overall Length  
    0.5625 in
  • Screw Length
    1 in
  • Screw Thread Size
    10-24NC
  • Weight
    0.38 lbs

Details

  • Bore Type
    Keyed Bore
  • Bushing Type
    QD
  • Flange Type
    Flanged
  • Installation Torque
    60 in-lb
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228466
  • Manufacturer Upc Number
    782475900244
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    1000
  • UPC_NO
    782475900244

Overview

Mfr description
JA-A QD WELD ON HUB 228466

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text