Motion
SH-A QD

DODGE
SH-A QD

Weld-On QD Bushing Hub - Fits SH Bushings, 0.5000 to 1.6875 in Shaft Sizes, Steel Material
Mi Item #02159169
MFR #SH-A QD
Price$152.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH-A QD

Weld-On QD Bushing Hub - Fits SH Bushings, 0.5000 to 1.6875 in Shaft Sizes, Steel Material
Mi Item #02159169
MFR #SH-A QD

Mfr description
SH-A QD WELD ON HUB 228467
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.84/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.2500 in
  • Bushing Bore Range
    0.5000 to 1.6875 in
  • Bushing Size
    SH
  • Outside Diameter  
    3.0000 in
  • Overall Length  
    0.8125 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20NC
  • Weight
    0.95 lbs

Details

  • Bore Type
    Keyed Bore
  • Bushing Type
    QD
  • Flange Type
    Flanged
  • Installation Torque
    108 in-lb
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228467
  • Manufacturer Upc Number
    782475899463
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    3500
  • UPC_NO
    782475899463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)