Motion
SDS-A QD

DODGE
SDS-A QD

Weld-On QD Bushing Hub - Fits SDS Bushings, 0.5000 to 2.0000 in Shaft Sizes, Steel Material
Mi Item #02159170
MFR #SDS-A QD
Price$188.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SDS-A QD

Weld-On QD Bushing Hub - Fits SDS Bushings, 0.5000 to 2.0000 in Shaft Sizes, Steel Material
Mi Item #02159170
MFR #SDS-A QD

Mfr description
SDS-A QD WELD ON HUB 228468
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.06/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.6000 in
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    SDS
  • Outside Diameter  
    3.5000 in
  • Overall Length  
    0.7500 in
  • Screw Length
    1-3/8 in
  • Screw Thread Size
    1/4-20NC
  • Weight
    1.21 lbs

Details

  • Bore Type
    Keyed Bore
  • Bushing Type
    QD
  • Flange Type
    Flanged
  • Installation Torque
    108 in-lb
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228468
  • Manufacturer Upc Number
    782475899227
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    5000
  • UPC_NO
    782475899227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)