Motion
J-A QD

DODGE
J-A QD

Weld-On QD Bushing Hub - Fits J Bushings, 1.5000 to 4.5000 in Shaft Sizes, Steel Material
MI ITEM #02159172
MFR #J-A QD
Price$1,122.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
J-A QD

Weld-On QD Bushing Hub - Fits J Bushings, 1.5000 to 4.5000 in Shaft Sizes, Steel Material
MI ITEM #02159172
MFR #J-A QD

Mfr description
J-A QD WELD ON HUB 228473
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,122.37/each

Specifications

Dimensions

  • Bolt Circle Diameter
    6.2500 in
  • Bushing Bore Range
    1.5000 to 4.5000 in
  • Bushing Size
    J
  • Outside Diameter  
    7.7500 in
  • Overall Length  
    3.1875 in
  • Screw Length
    4-1/2 in
  • Screw Thread Size
    5/8-11NC
  • Weight
    22.92 lbs

Details

  • Bore Type
    Keyed Bore
  • Bushing Type
    QD
  • Flange Type
    Flanged
  • Installation Torque
    1620 in-lb
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228473
  • Manufacturer Upc Number
    782475899838
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    45000
  • UPC_NO
    782475899838

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)