Motion
M-A QD HUB

DODGE
M-A QD HUB

Weld-On QD Bushing Hub - Fits M Bushings, 2.0000 to 5.5000 in Shaft Sizes, Steel Material
Mi Item #02159173
MFR #M-A QD HUB
Price$2,957.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M-A QD HUB

Weld-On QD Bushing Hub - Fits M Bushings, 2.0000 to 5.5000 in Shaft Sizes, Steel Material
Mi Item #02159173
MFR #M-A QD HUB

Mfr description
M-A QD WELD ON HUB 228474
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,957.74/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7.8800 in
  • Bushing Bore Range
    2.0000 to 5.5000 in
  • Bushing Size
    M
  • Outside Diameter  
    9.2500 in
  • Overall Length  
    5.1875 in
  • Pilot Diameter  
    9.5000 in
  • Screw Length
    6-3/4 in
  • Screw Thread Size
    3/4-10NC
  • Weight
    50.42 lbs

Details

  • Flange Type
    Flanged
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    228474
  • Manufacturer Upc Number
    782475899791
  • Material
    Steel
  • Mounting Type
    Conventional
  • Product Type
    Weld On QD Bushing Hubs
  • UPC_NO
    782475899791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)