Motion
UCHP206D1

NTN
UCHP206D1

Pillow Block Ball Bearing Unit - 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02162295
MFR #UCHP206D1
Price$204.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCHP206D1

Pillow Block Ball Bearing Unit - 30 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02162295
MFR #UCHP206D1

Mfr description
UCHP206D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.84/each

Specifications

Dimensions

  • Base Width
    1.9687 in, 50.0 mm
  • Bore Diameter
    30 mm
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in
  • Weight
    4 lbs

Details

  • Bearing Number
    UC206D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    HP206D1
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    4547359001464
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC206D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCPH2
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359001464

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)