Motion
3217-C3
Double Row Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9375 in Width, Open, 35 ° Contact Angle, C3
Mi Item #02162340
MFR #3217-C3
Price$568.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9375 in Width, Open, 35 ° Contact Angle, C3
Mi Item #02162340
MFR #3217-C3

Mfr description
3217-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.15/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    1.9375 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    3217-C3
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801271127
  • Material
    52100 Steel
  • Max Rpm
    4650 rpm
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    128000 N
  • Radial Static Load Capacity
    154000 N
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801271127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)