Motion
A047073
Flat Chisel - Round Shank Shape, 1/2 in Shank Dia, 5/8 in, 16 mm Cutting Width, 7.0000 in OAL
MI ITEM #02163176
MFR #A047073
Price$62.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Chisel - Round Shank Shape, 1/2 in Shank Dia, 5/8 in, 16 mm Cutting Width, 7.0000 in OAL
MI ITEM #02163176
MFR #A047073

Mfr description
A047073 CISEAU A FROID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.51/each

Specifications

Dimensions

  • Blade Width
    5/8 in, 16 mm
  • Cutting Width
    5/8 in, 16 mm
  • Overall Length
    7.0000 in
  • Shank Diameter
    1/2 in

Details

  • Chisel Type
    Flat
  • Harmonization Code
    8207.90.4500
  • Manufacturer Upc Number
    15451054861
  • Shank Shape
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)