Motion
CP772H
Air Impact Wrench - CP772, Pistol Handle, Non-Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 700 ft-lbs Torque, 4200 rpm Max Speed
Mi Item #02163189
MFR #CP772H
Price$745.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP772, Pistol Handle, Non-Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 700 ft-lbs Torque, 4200 rpm Max Speed
Mi Item #02163189
MFR #CP772H

Mfr description
CP772H 3/4 IMPACT WRENCH
  • DYNA-PACT oil bath clutch
  • One-handed push button forward/reverse with four positive power settings and full power in reverse
  • New comfortable contoured pistol grip handle
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$745.70/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Inlet Size
    3/8 in
  • Minimum Hose Size
    0.5000 in
  • Overall Length
    245 mm
  • Tool Weight
    10.5 lb
  • Torque
    700 ft-lbs

Details

  • Air Consumption
    24.0 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Impact Rate
    900 bpm
  • Manufacturer Upc Number
    15451418120
  • Material
    Aluminum
  • Maximum Speed
    4200 rpm
  • Product Types
    Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reversible
    Non-Reversible
  • Series
    CP772
  • UPC_NO
    015451418120
  • Variable Speed
    Variable Speed
  • Working Torque
    700 ft-lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)