Specifications
Dimensions
- Container Size283 g
Details
- Features & Benefits• A Food Grade Belt Dressing to extend the life of drive belts by improving traction & allowing runs under reduced belt tension•
- Manufacturer Upc Number078254730653
- Temperature Range0 to 400 °F
Help us improve this product