Motion
73095
Degreaser - Ready-to-Use, 567 g, Aerosol Can
MI ITEM #02163223
MFR #73095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - Ready-to-Use, 567 g, Aerosol Can
MI ITEM #02163223
MFR #73095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    567 g

Details

  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Form
    Aerosol Spray
  • Manufacturer Upc Number
    078254730950
  • Product Types
    Degreaser

Overview

Mfr description
73095 HEAVY DUTY DEGREASER
  • A versatile cleaner/degreaser that is extremely effective in most heavy duty applications
  • It aggressively dissolves grease, oil and sludge for more efficient operation of mechanical equipment
  • CFIA Accepted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought