Specifications
Dimensions
- Container Size311 g
Details
- Features & Benefits• For use on food processing equipment• Penetrates to loosen rust, scale, dirt and corrosion• Non-silicone formula is virtually colorless and odorless•
- Manufacturer Upc Number078254730813
- Temperature Range32 to 300 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)