Motion
73005
Lubricant - 312 g, Aerosol Can, Yellow Color
Mi Item #02163229
MFR #73005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - 312 g, Aerosol Can, Yellow Color
Mi Item #02163229
MFR #73005

Mfr description
1006139 LUBRICANT MLT-PURP 3-36 325GR
  • A plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion
  • Restores resistance values and helps stop current leakage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    312 g

Details

  • Application
    General Purpose
  • Color
    Yellow
  • Composition
    Carbon Dioxide, Corrosion Inhibitor Blend, Isoparaffinic Hydrocarbon, White Mineral Oil
  • Features & Benefits
    • A plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion• Restores resistance values and helps stop current leakage•
  • Manufacturer Upc Number
    078254730059
  • Regulations
    Disposal Regulation 40 C.F.R 261.20-261.33
  • Type
    Penetrant/Lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)