Motion
DMD-40-4R-10FT

DIAMOND CHAIN COMPANY
DMD-40-4R-10FT

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02163874
MFR #DMD-40-4R-10FT
Price$190.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-40-4R-10FT

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 4 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02163874
MFR #DMD-40-4R-10FT

Mfr description
DMD-40-4R-10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.08/ft

Specifications

Dimensions

  • Chain Overall Width
    20.42 in
  • Inside Width
    5/16 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Tensile Strength
    16000 lbs
  • Transverse Pitch
    0.566 in
  • Weight
    1.65 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog Number
    X-146604-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647274482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)