Motion
145141DF
Airflex (Eaton) Hydraulic Quick Exhaust Valve - 150 psi Max, None Series
MI ITEM #02164142
MFR #145141DF
Price$390.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex (Eaton) Hydraulic Quick Exhaust Valve - 150 psi Max, None Series
MI ITEM #02164142
MFR #145141DF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$390.57/each

Specifications

Dimensions

  • Inlet Port Size
    3/4-14 in
  • Overall Height
    59 mm
  • Overall Width
    40 mm
  • Weight
    0.56 lb

Details

  • Manufacturer Product Page
  • Maximum Operating Pressure
    150 psi
  • Series
    None

Overview

Mfr description
145141DF 3/4 QUICK RELEASE VALVE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought