Motion
12H
H Type Coupling Sleeve - 12, H, One Piece Solid, Thermoplastic Elastomer
MI ITEM #02164183
MFR #12H
Price$1,156.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H Type Coupling Sleeve - 12, H, One Piece Solid, Thermoplastic Elastomer
MI ITEM #02164183
MFR #12H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,156.39/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Coupling Outside Diameter  
    9-9/16 in
  • Coupling Overall Length
    4-11/16 in
  • Coupling Size Code
    12
  • Length Through Bore
    4.687 in
  • Max Angular Misalignment
    0.042 °
  • Max Parallel Misalignment
    0.025 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    50 hp
  • Hub Material
    HYTREL
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    12H
  • Manufacturer Upc Number
    697950275727
  • Material
    Hytrel
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -65 to +250 °F
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    H
  • Torque Capacity
    31500 in
  • UPC_NO
    697950275727

Overview

Mfr description
12H QUADRA-FLEX CPLG SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text