Motion
YAS 75
Pillow Block Ball Bearing Unit - 2-Bolt Base, 75 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02164925
MFR #YAS 75
List Price$682.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 75 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02164925
MFR #YAS 75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$682.38/each for your price

Overview

Mfr description
YAS 75MM PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    75 mm
  • Bolt Center To Center Length
    8.5000 in
  • Base To Bore Centerline
    3.2500 in
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    6.4688 in
  • Overall Length
    10.6250 in
  • Base Width
    2-3/4 in
  • Overall Width
    3.0625 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    15600 lbf
  • Radial Static Load Capacity
    9800 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    YAS
  • Replacement Bearing
    GYE75KRRB
  • UPC_NO
    087796170001
  • Weight
    17.95 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text