Specifications
Details
- Cylinder Application TypePneumatic Cylinder
- Hardware TypeRod Eye
- MaterialGalvanized, Steel
- Mounting TypeRod End
- Replacement Part TypeRod End
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)