Motion
ES075 4MMX4MM

LOVEJOY INC
ES075 4MMX4MM

Set Screw Beam Shaft Coupling - Single Beam, 19 mm OD, 19 mm Length, Anodized Aluminum
MI ITEM #02164967
MFR #ES075 4MMX4MM
List Price$142.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ES075 4MMX4MM

Set Screw Beam Shaft Coupling - Single Beam, 19 mm OD, 19 mm Length, Anodized Aluminum
MI ITEM #02164967
MFR #ES075 4MMX4MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.87/each for your price

Overview

Mfr description
ES075-BEAM CP-4MMX4MM
  • All-metal coupling
  • Easy to install – one piece
  • High angular misalignment capability to 5°
  • Anodized aluminum finish
  • Zero backlash design

Specifications

  • Screw Clamp Type
    Set Screw Type
  • Bore - Side 1
    4 mm
  • Bore - Side 2
    4 mm
  • Number Of Beams
    Single Beam
  • Outside Diameter
    19 mm
  • Overall Length
    19 mm
  • Length Through Bore
    5 mm
  • Material
    Anodized Aluminum
  • Max Rpm
    10000 rpm
  • Max Angular Misalignment
    5 °
  • Torsional Stiffness
    119.4 in-lb/rad
  • Max Parallel Misalignment
    0.005 in
  • Max Axial Misalignment
    0.01 in
  • Screw Thread Size
    M4
  • Weight
    0.03 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Series
    ES
  • Manufacturer Upc Number
    685144566706
  • UPC_NO
    685144566706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text