Motion
FD206

NTN
FD206

Flange-mount Housing - 2-Bolt Flange, Housing: Solid, 7.5625 in Overall Length, Cast Iron Material
MI ITEM #02165001
MFR #FD206
Price$72.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FD206

Flange-mount Housing - 2-Bolt Flange, Housing: Solid, 7.5625 in Overall Length, Cast Iron Material
MI ITEM #02165001
MFR #FD206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$72.13/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.5313 in
  • Bolt Circle Diameter
    6.8750 in
  • Compatible Bore Diameter
    5.9375 in
  • Overall Depth
    1-19/64 in
  • Overall Length
    113 mm
  • Overall Length Diameter
    7.5625 in
  • Weight
    1.2 lbs

Details

  • Compatible Bearing Series Part Num
    AEL206-101, AEL206-102, AEL206-103, AEL206-104, AS206-101, AS206-102, AS206-103, AS206-104, JEL206-101, JEL206-102, JEL206-103, JEL206-104
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FD
  • UPC_NO
    4547359062885

Overview

Mfr description
FD206 HSG 30MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text