Motion
HE 308

SKF
HE 308

Adapter Sleeve - 1.2500 in Bore Dia., M40 x 1.5 Thread Size
MI ITEM #02165022
MFR #HE 308
Your Price$75.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 308

Adapter Sleeve - 1.2500 in Bore Dia., M40 x 1.5 Thread Size
MI ITEM #02165022
MFR #HE 308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.51/each(List $86.84)

Overview

Mfr description
HE-308 ADAPTER ASSEMBLY

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    1.2500 in
  • Thread Size
  • Taper
    1:12
  • Lock Washer Number
    MB8
  • Series
    HE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text