Motion
6204-2Z-L038

FAG (SCHAEFFLER)
6204-2Z-L038

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #02165045
MFR #6204-2Z-L038
Price$32.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6204-2Z-L038

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #02165045
MFR #6204-2Z-L038

Mfr description
6204-2Z-L038 RADIAL DEEP GROOVE BALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.41/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.24 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6204-2Z-L038 RADIAL DEEP GROOVE BALL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing offers 20 mm bore diameter, double shielded closure, 47 mm outside diameter, and 14 mm overall width.
  • Manufacturer Catalog Number
    6204-2Z-L038
  • Max Rpm
    18700 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13600 N
  • Radial Static Load Capacity
    6600 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4064327324825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)