Motion
6206-2RSR-L038-C4

FAG (SCHAEFFLER)
6206-2RSR-L038-C4

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #02165046
MFR #6206-2RSR-L038-C4
Price$51.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6206-2RSR-L038-C4

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C4 Internal Clearance
Mi Item #02165046
MFR #6206-2RSR-L038-C4

Mfr description
6206-2RSR-L038-C4 RADIAL DEEP GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.59/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.42 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6206-2RSR-L038-C4 RADIAL DEEP GROOVE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    Radial/Deep Groove Ball Bearing with 30 mm bore, double sealed closure, 62 mm outside diameter, and 16 mm width for radial deep groove tasks.
  • Manufacturer Catalog Number
    6206-2RSR-L038-C4
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20700 N
  • Radial Static Load Capacity
    11300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4054372865619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)