Motion
6303-2Z-L038

FAG (SCHAEFFLER)
6303-2Z-L038

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02165049
MFR #6303-2Z-L038
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6303-2Z-L038

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02165049
MFR #6303-2Z-L038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6303-2Z-L038

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Max Rpm
    18900 rpm
  • Standards Met
    DIN 625-1
  • Series
    63
  • Radial Dynamic Load Capacity
    14400 N
  • Radial Static Load Capacity
    6500 N
  • Manufacturer Catalog Number
    6303-2Z-L038
  • UPC_NO
    4012802650488
  • Weight
    0.26 lbs
  • Description
    6303-2Z-L038
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 17 mm bore diameter, double shielded closure, 47 mm outside diameter, and 14 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text